Women's Wellington Leather Boots, 9.5, W, Leather, Brown

  • Mfr # A7146

  • Zoro # G2420332


product price:  $99.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Material
Upper: Full-Grain Leather; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant; Insole: Removable Double Cushion EVA
Color
Brown
Size
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7146
Zoro #
G2420332
UPC #
617420056717
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
W

Details

Item
Wellington Leather Boots
Toe Type
Composite
Gender
Women's
Material
Upper: Full-Grain Leather; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant; Insole: Removable Double Cushion EVA
Color
Brown
Style Number
A7146
Waterproof
Yes
Footwear Style
10" Work Boot
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Outsole Material
Dual Density PU

Description

Boot,Wellington,Brown,Leather,9.5W,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.