Zoro Homepage

Work Boots, Men, 7W, Lace Up, Brown, PR

  • Mfr # A7573

  • Zoro # G1821867


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7573
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7573
Zoro #
G1821867
UPC #
617420064101
Country of Origin
China

Dimensions

Size
7
Width
W
Footwear Width
Wide
Height
8 in
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
7

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7573
Series
A7573
Waterproof
Yes
Insulation Type
Thinsulate(R)
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.49
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.85
Max. Heat Rating
Not Rated
Puncture Resistant Insole
Yes
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Waterproof Type
Full Bootie Membrane
Ninety Degree Heel
Yes
Non-Marking Sole
No
Wide Toe Cap
Yes
Midsole Material
Polyurethane
Toe Shape
Round
Liner Material
Mesh
Footwear Style
8 in Work Boot
Predominant Footwear Color
Brown
Conductive
No
Removable Insole
Yes
Metatarsal System
No
Footwear Shank Type
None
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.98
CSA Footwear Standard
Not Specified
Footwear Construction Type
Welted
Static Dissipative
No
Non Metallic Upper
No
Insulated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Weight
600 g
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Shank Material
Steel
Insole System
Dual Density PU
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-11
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Color
Brown
Heel Style
Defined Heel
Upper Material
Leather
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Wet
1
Insulation Technology
Thinsulate(R)
Closure
Lace Up
Maximum Heat Rating
Not Rated
Insole Material
Polyurethane
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.55
Liner Technology
Moisture Wicking
Construction
Welted
All-Leather Upper
Yes
Insole Technology
Dual Density
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Midsole Technology
Lenzi Woven, Puncture-Resistant Plate
Midsole Technology (PRINT)
Lenzi Woven, Puncture-Resistant Plate
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Insulation Weight (PRINT)
600 g
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7, Static Dissipative No, Style Number A7573

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.