1/2" in/out, 1/2" exhaust Lock-Out Valve
Mfr # VL32N04Y
Zoro # G110874796
product price: $274.82
/ea
Free Shipping & Returns
Key Features
Coefficient of Volume Forward
6
Coefficient of Volume Exhaust
6
For Use With
FRL Assembly
Body Material
Aluminum
Standards
OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VL32N04Y
Zoro #
G110874796
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3 11/16 in
Overall Depth
3 in
Air Inlet Size
1/2 in
Overall Height
8 in
Exhaust Port Size
1/2 in
Air Outlet Size
1/2 in
Details
Item
Lock-Out Valve
Coefficient of Volume Forward
6
Coefficient of Volume Exhaust
6
For Use With
FRL Assembly
Body Material
Aluminum
Standards
OSHA
Series
32
Exhaust Port Type
NPTF
Air Outlet Type
NPTF
Air Inlet Type
NPT
Maximum Operating Pressure
150 psig
Weight
2.7 lb
Modular Connection
Modular Connection
Maximum Operating Temperature
120 Degrees F
Description
Lock-Out Valve, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Outlet Size 1/2 in, Air Outlet Type NPTF, Maximum Operating Pressure 150 psig, Maximum Operating Temperature 120 Degrees F, Series 32, Body Material Aluminum, Coefficient of Volume Exhaust 6, Coefficient of Volume Forward 6, Exhaust Port Size 1/2 in, Exhaust Port Type NPTF, For Use With FRL Assembly, Modular Connection Modular Connection, Overall Depth 3 in, Overall Height 8 in, Overall Width 3 11/16 in, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.