Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Communications Module, 580 Series, 24V DC

  • Mfr # P580AEED1010A00

  • Zoro # G510914214


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Contact Rating (Amps)
4 A
Max. Ambient Temp. (F)
50°C
Node Current
0.9 A
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P580AEED1010A00
Zoro #
G510914214
UPC #
-
Country of Origin
United States

Details

Item
Communications Module
Housing Material
Aluminum
Contact Rating (Amps)
4 A
Max. Ambient Temp. (F)
50°C
Node Current
0.9 A
IP Rating
IP65
Compatible Series
580
Power Connector Type
M12
Compatible Product Type
Pneumatic Communications Nodes
Product Type
Communications Module
Communication Connector Type
M12
Node Voltage
24V DC
Valve Voltage
24V DC
For Protocol
EtherNet/IP(TM)

Description

Communications Module,580 Series,24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.