Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Communications Module, G3 Series, 24V DC

  • Mfr # 240-325

  • Zoro # G110914164


product price: $1,250.99
/ea
Free Shipping & Returns

Key Features

Max. Ambient Temp. (F)
50°C
Housing Material
Polybutyleneterephthalate
Contact Rating (Amps)
4 A
Overall Length
4 5/8 in
Compatible Series
G3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240-325
Zoro #
G110914164
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 5/8 in
Overall Height
3 3/16 in

Details

Item
Communications Module
Max. Ambient Temp. (F)
50°C
Housing Material
Polybutyleneterephthalate
Contact Rating (Amps)
4 A
Compatible Series
G3
Compatible Product Type
Electronic Fieldbus Platform
Product Type
Communications Module
Communication Connector Type
Male Plug
IP Rating
IP65
Node Voltage
24V DC
For Protocol
EtherNet/IP(TM)
Valve Voltage
24V DC
Node Current
0.104 A
Power Connector Type
Male Plug

Description

Communications Module,G3 Series,24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.