Directional Control Valve, 5 11/32 in L

  • Mfr # R503A2B10MA00F1
  • Zoro # G216664345
product price: 
$
137.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Nitrile
For Media
Compressed Air
Standards
ISO 15704-2
Series
503
Overall Width
1 1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R503A2B10MA00F1
Zoro #
G216664345
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
1 1/32 in
Overall Length
5 11/32 in
Overall Height
1 31/32 in
Wire Rope Length
5 11/32 in
Length
5 11/32 in

Details

Item
Directional Control Valve
Seal Material
Nitrile
For Media
Compressed Air
Standards
ISO 15704-2
Series
503
Return Action
Spring Return
Number of Positions
Two-Position
Vacuum Rating
Vacuum Operable
Flow Rate - Maximum
1,400 lpm
Valve Type
Spool
ISO Class
15407-2
Power Consumption
1.4 W
Override
Non-Locking
Coefficient of Volume (Cv)
1.2
Number of Ways
Four-Way
Electrical Connection Type
Plug-In
Operating Temperature - Maximum
50 Degrees C
Pilot Type
Internal Pilot
Pilot Pressure
2 bar
Actuator Type
Single Solenoid
Response Time
20 msec
Operating Pressure - Maximum
8 bar
Body Features
Single
Includes Solenoid Coil
Solenoid Coil Included
Operating Temperature - Minimum
-10 Degrees C
Duty Cycle
Continuous
Number of Ports
5
Body Material
Die Cast Aluminum
Body Style
Base-Mounted
Product Type
Solenoid Air Control Valve
Voltage
24V DC
Operating Pressure - Minimum
2 bar

Description

Directional Control Valve, Voltage 24V DC, Center Position Not Applicable, ISO Class 15407-2, Body Style Base-Mounted, Pilot Pressure 2 bar, Power Consumption 1.4 W, Override Non-Locking, Overall Height 1 31/32 in, Overall Length 5 11/32 in, Overall Width 1 1/32 in, Standards ISO 15704-2

Ratings & reviews