Shop AVENTICS

Directional Control Valve, 70 mm L

  • Mfr # 5811110100
  • Zoro # G222982334

product price: 
$
238.99
/ea
Free Shipping & Returns

Key Features

For Media
Compressed Air
Body Material
Glass-Filled Nylon
Operating Temperature - Maximum
50 Degrees C
Includes Solenoid Coil
Solenoid Coil Included
Pilot Pressure
3 bar
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5811110100
Zoro #
G222982334
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Width
40 mm
Wire Rope Length
70 mm
Overall Height
87 1/2 mm
Overall Length
70 mm
Length
70 mm

Details

For Media
Compressed Air
Body Material
Glass-Filled Nylon
Operating Temperature - Maximum
50 Degrees C
Includes Solenoid Coil
Solenoid Coil Included
Pilot Pressure
3 bar
Return Action
Spring Return
Valve Type
Spool
Voltage
24V DC
Seal Material
Nitrile
Number of Ways
Four-Way
Operating Temperature - Minimum
-15 Degrees C
Vacuum Rating
Vacuum Operable
Flow Rate - Maximum
1,400 lpm
Duty Cycle
Continuous
Number of Positions
Two-Position
Body Features
Single
Number of Ports
5
Power Consumption
5 W
Operating Pressure - Maximum
10 bar
Response Time
12 msec
Body Style
Base-Mounted
Override
Non-Locking
Electrical Connection Type
Plug-In
Standards
ISO 5599-1
Series
581
Pilot Type
Internal Pilot
Coefficient of Volume (Cv)
1.4
ISO Class
5599-1
Actuator Type
Single Solenoid
Item
Directional Control Valve

Description

Directional Control Valve, Voltage 24V DC, Center Position Not Applicable, ISO Class 5599-1, Body Style Base-Mounted, Pilot Pressure 3 bar, Power Consumption 5 W, Override Non-Locking, Overall Height 87 1/2 mm, Overall Length 70 mm, Overall Width 40 mm, Standards ISO 5599-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.