Zoro Homepage

End Plate, 2 1/4 in H, 8 7/16 in L

  • Mfr # 8985041442

  • Zoro # G510474053


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 5599-1
Body Material
Aluminum
Overall Length
8 7/16 in
Product Type
End Plate
Operating Temperature - Maximum
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8985041442
Zoro #
G510474053
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8 7/16 in
Overall Height
2 1/4 in

Details

Item
End Plate
Standards
ISO 5599-1
Body Material
Aluminum
Product Type
End Plate
Operating Temperature - Maximum
158 Degrees F
Compatible Brand
Aventics, Numatics
Operating Pressure - Minimum
-0.95 bar
Operating Pressure - Maximum
16 bar
For Media
Compressed Air
Operating Temperature - Minimum
-13 Degrees F
Plate Position
Left/Right
Seal Material
Acrylonitrile Butadiene Rubber

Description

End Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.