End Plate, 2035 Series, 5 Ports
Mfr # 239-2205
Zoro # G910839360
product price: $189.45
/ea
Free Shipping & Returns
Key Features
Standards
CSA
For Media
Lubricated Air, Unlubricated Air
Number of Ports
5
IP Rating
IP40
Product Type
End Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
239-2205
Zoro #
G910839360
UPC #
-
Country of Origin
China
Dimensions
Port Connection Size
1/2 in, 1/8 in
Details
Item
End Plate
Standards
CSA
For Media
Lubricated Air, Unlubricated Air
Number of Ports
5
IP Rating
IP40
Product Type
End Plate
Includes Muffler
Muffler Included
Compatible Brand
Aventics, Numatics
Port Connection Type
NPT
Port Connection Gender
Female
Compatible Series
2035
Description
End Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.