End Plate Kit, 503 Series, 5 Ports
Mfr # 8503AK428327008
Zoro # G510764024
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Includes Muffler
Muffler Included
Product Type
End Plate Kit
Compatible Series
503
Includes DIN Rail Clamps
DIN Rails Clamps Included
Port Connection Size
1/8 in, 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8503AK428327008
Zoro #
G510764024
UPC #
-
Country of Origin
China
Dimensions
Port Connection Size
1/8 in, 3/8 in
Details
Item
End Plate Kit
Includes Muffler
Muffler Included
Product Type
End Plate Kit
Compatible Series
503
Includes DIN Rail Clamps
DIN Rails Clamps Included
Compatible Brand
Aventics, Numatics
Number of Ports
5
Port Connection Type
Metric, NPT
Port Connection Gender
Female
Plate Orientation
Vertical
Description
End Plate Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.