Haz Loc Sol Air Ctrl Valve, 1/4 In, 120VAC

  • Mfr # L12XX652OP00030

  • Zoro # G6229097


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L1
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L12XX652OP00030
Zoro #
G6229097
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Width
1 1/2 in
Overall Length
8 in
Pipe Size
1/4 in
Pilot Port Size
1/8 in NPT
Inlet Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L1
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
14.5 psi
Power Consumption
4 W
Coefficient of Volume
1
Vacuum Range
0 to 28" Hg
Center Position
Closed
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid Air Pilot
Electrical Connections
Hardwired
Valve Ways and Positions
4-Way/3-Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F
CFM
46
Shifting Technology
Spool & Sleeve
Pressure Range
28" Hg Vacuum to 145 PSIG
NEMA Classification
NEMA 4
Valve Vacuum Range
0 to 28 in Hg
Standards
ANSI B.1.20.3
Air Valve Type
4-Way, 3-Position
Max. CFM - Valves
46 cfm
Number of Positions
Three-Position
Number of Ways
Five-Way
Pilot Port Connection Gender
Female
Spool Material
Stainless Steel
Pilot Port Connection Type
NPT
Actuator Type
Double Solenoid
Hazardous Location Class
Class I, Class II
Duty Cycle
Continuous
Return Action
Solenoid Return
Valve Type
Spool
Pilot Type
Internal Pilot, Remote Pilot
Includes Mounting Hardware
Hardware Not Included
Coefficient of Volume (Cv)
1
Hazardous Location Division
Division II, Division I
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Number of Ports
5
Body Features
Single
Includes Solenoid Coil
Solenoid Coil Included
Vacuum Rating
Vacuum Operable
Poppet Material
Aluminum
NEMA Rating
4
Exhaust Port Connection Type
NPT
Exhaust Port Connection Gender
Female
Operating Pressure - Maximum
150 psi
Inlet Port Connection Gender
Female
Inlet Port Connection Type
NPT
Operating Pressure - Minimum
14 psi
Product Type
Solenoid Air Control Valve
Operating Temperature - Minimum
-10 Degrees F
For Media
Air, Inert Gas
Operating Temperature - Maximum
115 Degrees F
Flow Rate - Maximum
46 cfm
Electrical Connection Type
Plug-In

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 110 to 120V AC, Center Position Closed, Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot, ISO Class Not Applicable, Pipe Size 1/4 in, Max. CFM - Valves 46 cfm, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 in NPT, Pilot Pressure 14.5 psi, Coefficient of Volume 1, Hardwired Electrical Connections, Shifting Technology Spool & Sleeve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.