Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haz Loc Sol Air Ctrl Valve, 1/4 In, 24VDC

  • Mfr # L22XX552BP00061

  • Zoro # G6085563


product price: $670.60
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L2
Voltage
24V DC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L22XX552BP00061
Zoro #
G6085563
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
1 1/2 in
Pilot Port Size
1/8 in NPT
Pipe Size
1/4 in
Overall Length
8 1/4 in
Pilot Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L2
Voltage
24V DC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
1.7
Vacuum Range
0 to 28" Hg
Center Position
Exhaust
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid Air Pilot
Electrical Connections
Hardwired
Valve Ways and Positions
4-Way/3-Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F
CFM
79
Standards
ANSI B.1.20.3
Shifting Technology
Spool & Sleeve
Air Valve Type
4-Way, 3-Position
NEMA Classification
NEMA 4
Valve Vacuum Range
0 to 28 in Hg
Max. CFM - Valves
79 cfm
Pressure Range
28" Hg Vacuum to 145 PSIG
Number of Ways
Five-Way
Number of Positions
Three-Position
Poppet Material
Aluminum
For Media
Air, Inert Gas
Valve Type
Spool
NEMA Rating
4
Spool Material
Stainless Steel
Exhaust Port Connection Gender
Female
Operating Temperature - Minimum
-10 Degrees F
Hazardous Location Division
Division II, Division I
Electrical Connection Type
Plug-In
Application
Automotive, Bottling, Life Science, Pressing, Tire Manufacturing
Return Action
Solenoid Return
Vacuum Rating
Vacuum Operable
Number of Ports
5
Includes Mounting Hardware
Hardware Not Included
Inlet Port Connection Type
NPT
Duty Cycle
Continuous
Exhaust Port Connection Type
NPT
Pilot Type
Internal Pilot, Remote Pilot
Inlet Port Connection Gender
Female
Coefficient of Volume (Cv)
1.7
Includes Solenoid Coil
Solenoid Coil Included
Operating Pressure - Minimum
14 psi
Operating Temperature - Maximum
115 Degrees F
Flow Rate - Maximum
79 cfm
Actuator Type
Double Solenoid
Pilot Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
Operating Pressure - Maximum
150 psi
Pilot Port Connection Type
NPT
Body Features
Single
Hazardous Location Class
Class I, Class II

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Exhaust, Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot, ISO Class Not Applicable, Pipe Size 1/4 in, Max. CFM - Valves 79 cfm, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 in NPT, Pilot Pressure 14.5 psi, Coefficient of Volume 1.7, Hardwired Electrical Connections, Shifting Technology Spool & Sleeve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.