Haz Loc Sol Air Ctrl Valve, 1/8 In, 120VAC

  • Mfr # L11XX452OP00030

  • Zoro # G6091127


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L1
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L11XX452OP00030
Zoro #
G6091127
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Width
1 1/2 in
Overall Length
8 in
Pipe Size
1/8 in
Pilot Port Size
1/8 in NPT
Exhaust Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L1
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
14.5 psi
Power Consumption
4 W
Coefficient of Volume
1
Vacuum Range
0 to 28" Hg
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid Air Pilot
Electrical Connections
Hardwired
Valve Ways and Positions
4-Way/2-Position
NEMA Classification
NEMA 4
Max. CFM - Valves
46 cfm
CFM
46
Pressure Range
28" Hg Vacuum to 145 PSIG
Valve Vacuum Range
0 to 28 in Hg
Air Valve Type
4-Way, 2-Position
Standards
ANSI B.1.20.3
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Shifting Technology
Spool & Sleeve
Number of Positions
Two-Position
Number of Ways
Five-Way
Inlet Port Connection Type
NPT
Pilot Port Connection Type
NPT
Operating Pressure - Maximum
150 psi
Spool Material
Stainless Steel
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Flow Rate - Maximum
46 cfm
Actuator Type
Double Solenoid
Body Features
Single
Return Action
Solenoid Return
Pilot Port Connection Gender
Female
Coefficient of Volume (Cv)
1
Exhaust Port Connection Gender
Female
Hazardous Location Class
Class I, Class II
Electrical Connection Type
Plug-In
Valve Type
Spool
Includes Solenoid Coil
Solenoid Coil Included
Includes Mounting Hardware
Hardware Not Included
Pilot Type
Internal Pilot, Remote Pilot
Exhaust Port Connection Type
NPT
Poppet Material
Aluminum
Operating Pressure - Minimum
14 psi
Operating Temperature - Minimum
-10 Degrees F
Number of Ports
5
Hazardous Location Division
Division II, Division I
Inlet Port Connection Gender
Female
Vacuum Rating
Vacuum Operable
NEMA Rating
4
Duty Cycle
Continuous
Operating Temperature - Maximum
115 Degrees F
Product Type
Solenoid Air Control Valve
For Media
Air, Inert Gas

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 46 cfm, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 in NPT, Pilot Pressure 14.5 psi, Coefficient of Volume 1, Hardwired Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.