Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haz Loc Sol Air Ctrl Valve, 1/8 In, 24VDC

  • Mfr # L11XX452BP00061

  • Zoro # G6227121


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L11XX452BP00061
Zoro #
G6227121
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Width
1 1/2 in
Pilot Port Size
1/8 in NPT
Pipe Size
1/8 in
Overall Length
8 in
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
1
Vacuum Range
0 to 28" Hg
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid Air Pilot
Electrical Connections
Hardwired
Valve Ways and Positions
4-Way/2-Position
CFM
46
Valve Vacuum Range
0 to 28 in Hg
NEMA Classification
NEMA 4
Pressure Range
0 to 150 psig
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Shifting Technology
Spool & Sleeve
Operational Pressure Range
0 to 150 psi
Air Valve Type
4-Way, 2-Position
Standards
ANSI B.1.20.3
Max. CFM - Valves
46 cfm
Number of Ways
Five-Way
Number of Positions
Two-Position
Pilot Type
Internal Pilot, Remote Pilot
Valve Type
Spool
Includes Solenoid Coil
Solenoid Coil Included
Number of Ports
5
Operating Temperature - Minimum
-10 Degrees F
Body Features
Single
Coefficient of Volume (Cv)
1
Actuator Type
Double Solenoid
Pilot Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
Duty Cycle
Continuous
Hazardous Location Division
Division II, Division I
Operating Pressure - Minimum
14 psi
Pilot Port Connection Type
NPT
For Media
Air, Inert Gas
NEMA Rating
4
Operating Pressure - Maximum
150 psi
Includes Mounting Hardware
Hardware Not Included
Poppet Material
Aluminum
Vacuum Rating
Vacuum Operable
Hazardous Location Class
Class I, Class II
Spool Material
Stainless Steel
Operating Temperature - Maximum
115 Degrees F
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Electrical Connection Type
Plug-In
Exhaust Port Connection Type
NPT
Inlet Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Return Action
Solenoid Return
Inlet Port Connection Type
NPT
Flow Rate - Maximum
46 cfm

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 46 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 in NPT, Pilot Pressure 14.5 psi, Coefficient of Volume 1, Hardwired Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.