Haz Loc Sol Air Ctrl Valve, 3/8 In, 120VAC

  • Mfr # L23XX452OP00030

  • Zoro # G6214792


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L2
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L23XX452OP00030
Zoro #
G6214792
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
1 1/2 in
Pipe Size
3/8 in
Pilot Port Size
3/8 in NPT
Overall Length
8 1/4 in
Pilot Port Connection Size
3/8 in
Inlet Port Connection Size
3/8 in
Exhaust Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L2
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
14.5 psi
Power Consumption
4 W
Coefficient of Volume
1.7
Vacuum Range
0 to 28" Hg
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Double Solenoid Air Pilot
Electrical Connections
Hardwired
Valve Ways and Positions
4-Way/2-Position
Pressure Range
28" Hg Vacuum to 145 PSIG
Max. CFM - Valves
79 cfm
Shifting Technology
Spool & Sleeve
Valve Vacuum Range
0 to 28 in Hg
Air Valve Type
4-Way, 2-Position
Standards
ANSI B.1.20.3
Ambient Temp. Range
-10 Degrees to 115 Degrees F
CFM
79
NEMA Classification
NEMA 4
Number of Positions
Two-Position
Number of Ways
Five-Way
Valve Type
Spool
Actuator Type
Double Solenoid
Hazardous Location Division
Division II, Division I
Vacuum Rating
Vacuum Operable
Pilot Port Connection Gender
Female
Pilot Port Connection Type
NPT
Operating Temperature - Minimum
-10 Degrees F
Product Type
Solenoid Air Control Valve
Return Action
Solenoid Return
Application
Automotive, Bottling, Life Science, Pressing, Tire Manufacturing
Operating Pressure - Maximum
150 psi
Exhaust Port Connection Type
NPT
Pilot Type
Internal Pilot, Remote Pilot
NEMA Rating
4
Coefficient of Volume (Cv)
1.7
Electrical Connection Type
Plug-In
Inlet Port Connection Type
NPT
Number of Ports
5
Poppet Material
Aluminum
Inlet Port Connection Gender
Female
Operating Temperature - Maximum
115 Degrees F
Includes Solenoid Coil
Solenoid Coil Included
Operating Pressure - Minimum
14 psi
Spool Material
Stainless Steel
Duty Cycle
Continuous
Includes Mounting Hardware
Hardware Not Included
Exhaust Port Connection Gender
Female
Hazardous Location Class
Class I, Class II
Flow Rate - Maximum
79 cfm
Body Features
Single
For Media
Air, Inert Gas

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot, ISO Class Not Applicable, Pipe Size 3/8 in, Max. CFM - Valves 79 cfm, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Inline, Pilot Port Size 3/8 in NPT, Pilot Pressure 14.5 psi, Coefficient of Volume 1.7, Hardwired Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.