Shop AVENTICS

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L01SS4592000030
  • Zoro # G809990066

product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L01
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid
Pilot Pressure
80 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01SS4592000030
Zoro #
G809990066
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 3/16 in
Overall Width
1 3/32 in
Overall Length
4 19/32 in
Pilot Port Size
1/8" NPTF
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in
Wire Rope Length
4 19/32 in
Length
4 19/32 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L01
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid
Pilot Pressure
80 psi
Power Consumption
4.1 W
Coefficient of Volume
0.2
Body Material
Die Cast Zinc
Override
Non-Locking
Electrical Connections
DIN Plug-In
Valve Ways and Positions
4-Way/2-Position
Max. CFM - Valves
9.3 scfm
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Number of Positions
Two-Position
Number of Ways
Four-Way
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Valve Vacuum Range
28 to 150 psig
Shifting Technology
Direct
Standards
CSA Certified, UL Listed
NEMA Classification
NEMA 4
Spool Material
Stainless Steel
Poppet Material
Zinc
Number of Ports
4
Flow Rate - Maximum
9.3 cfm
Electrical Connection Type
Plug-In
Vacuum Rating
Vacuum Operable
Coefficient of Volume (Cv)
0.2
Operating Pressure - Maximum
150 psi
Return Action
Solenoid Return
Exhaust Port Connection Gender
Female
NEMA Rating
4
Operating Temperature - Maximum
115 Degrees F
Inlet Port Connection Type
NPT
Pilot Port Connection Type
NPT
Includes Solenoid Coil
Solenoid Coil Included
For Media
Air
Pilot Port Connection Gender
Female
Hazardous Location Division
Division II
Operating Pressure - Minimum
14 psi
Exhaust Port Connection Type
NPT
Hazardous Location Class
Class I, Class II
Operating Temperature - Minimum
-10 Degrees F
Valve Type
Spool
Actuator Type
Double Solenoid
Application
Automotive, Bottling, High Cycle-Rate Machines, Stamping, Pressing, Tire Manufacturing
Product Type
Solenoid Air Control Valve
Inlet Port Connection Gender
Female
Body Features
Thin
Duty Cycle
Continuous
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid, ISO Class Not Applicable, Max. CFM - Valves 9.3 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 80 psi, Coefficient of Volume 0.2, DIN Plug-In Electrical Connections

Ratings & reviews