Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.50DXPSRM06.00
  • Zoro # G6173571
product price: 
$
94.69
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 1/2 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1.50DXPSRM06.00
Zoro #
G6173571
UPC #
-
Country of Origin
United States
Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
6 in
Mount
Nose and Pivot
Air Cylinder Type
Round Body
Piston Rod Material
Stainless Steel
Features
Switch Ready
Finish
Silver
Temp. Range
14 Degrees to 140 Degrees F
Nose Mount Thread
3/4"-16
Air Cylinder Mount
Nose and Pivot
Piston Material
Aluminum
End Cap Material
Aluminum
Cushion Type
None
Single Acting/Double Acting
Double Acting
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Number of Rods
Single Rod
System of Measurement
Inch
Series
SRM
Maximum Operating Pressure
250 psi
Air Inlet Type
NPT
Cylinder Repair
Non-Repairable
For Fluid Type
Air
Body Material Grade
304
Maximum Operating Temperature
140 Degrees F
Rod Rotation
Rotating Rod

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.437 in
Overall Length
11.8 in
Rod Thread Length
3/4 in
Pivot Hole Dia.
0.376 in
Port Size
1/8 in FNPT
Dimension Cd
0.376 in
Dimension A
3/4 in
Air Cylinder Bore Dia.
1 1/2 in
Dimension E
0.62 in
Dimension D
0.38 in
Dimension N1
3/4"-16
Dimension Cb
0.62 in
Dimension Cc
0.437 in
Dimension B
0.749 in
Rod Thread Size
7/16"-20
Dimension L
0.50 in
Dimension Kk
7/16"-20 UNF
Body Diameter
1 9/16 in
Rod Diameter
7/16 in
Nose Mount Thread Size
3/4"-16
Bore Diameter
1 1/2 in
Stroke Length
6 in
Inlet Size
1/8"

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 In., Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 9/16 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews