Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

I/O Module, G3 Series, 24V DC

  • Mfr # 240-323

  • Zoro # G610764030


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Housing Material
polyethyleneterephthalate
Max. Ambient Temp. (F)
50°C
Overall Length
4 5/8 in
Contact Rating (Amps)
4 A
Overall Height
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-323
Zoro #
G610764030
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 5/8 in
Overall Height
3 1/8 in

Details

Item
I/O Module
Housing Material
polyethyleneterephthalate
Max. Ambient Temp. (F)
50°C
Contact Rating (Amps)
4 A
For Protocol
EtherCAT(R)
Number of Inputs - Maximum
16
IP Rating
IP65
Valve Voltage
24V DC
Compatible Product Type
Electronic Fieldbus Platform
Valve Current
0.3 A
Node Current
0.05 A
Node Voltage
24V DC
Product Type
I/O Module
Compatible Series
G3

Description

I/O Module, G3 Series, 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.