Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jumper Clip, G3 Series

  • Mfr # 240-179

  • Zoro # G910764013


product price: $29.39
/ea

Key Features

Overall Length
4 5/8 in
Overall Height
1 1/16 in
Compatible Product Type
Electronic Fieldbus Platform
Compatible Series
G3
Product Type
Jumper Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-179
Zoro #
G910764013
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 5/8 in
Overall Height
1 1/16 in

Details

Item
Jumper Clip
Compatible Product Type
Electronic Fieldbus Platform
Compatible Series
G3
Product Type
Jumper Clip

Description

Jumper Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.