Shop AVENTICS

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L01SA4594017N61
  • Zoro # G509990137

product price: 
$
83.65
/ea

Key Features

Body Style
Base-Mounted, Inline
Series
L01
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
80 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01SA4594017N61
Zoro #
G509990137
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 3/16 in
Overall Width
1 3/32 in
Pilot Port Size
1/8" NPTF
Overall Length
4 19/32 in
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in
Wire Rope Length
4 19/32 in
Length
4 19/32 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L01
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
80 psi
Power Consumption
6 W
Coefficient of Volume
0.2
Body Material
Die Cast Zinc
Override
Non-Locking
Electrical Connections
DIN Plug-In
Valve Ways and Positions
4-Way/2-Position
Max. CFM - Valves
9.3 scfm
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Valve Vacuum Range
28 to 150 psig
Standards
CSA Certified, UL Listed
NEMA Classification
NEMA 4
Number of Positions
Two-Position
Shifting Technology
Direct
Number of Ways
Four-Way
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Duty Cycle
Continuous
Operating Temperature - Maximum
115 Degrees F
Body Features
Thin
Number of Ports
4
Vacuum Rating
Vacuum Operable
Inlet Port Connection Type
NPT
Poppet Material
Zinc
Exhaust Port Connection Gender
Female
Electrical Connection Type
Plug-In
Includes Solenoid Coil
Solenoid Coil Included
Actuator Type
Single Solenoid
Exhaust Port Connection Type
NPT
Pilot Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
Operating Temperature - Minimum
-10 Degrees F
Return Action
Spring Return
Spool Material
Stainless Steel
Hazardous Location Class
Class I, Class II
Valve Type
Spool
Operating Pressure - Minimum
14 psi
Coefficient of Volume (Cv)
0.2
For Media
Air
Fail Position
Closed
NEMA Rating
4
Pilot Port Connection Type
NPT
Operating Pressure - Maximum
150 psi
Flow Rate - Maximum
9.3 cfm
Inlet Port Connection Gender
Female
Application
Automotive, Bottling, High Cycle-Rate Machines, Stamping, Pressing, Tire Manufacturing
Hazardous Location Division
Division II
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 9.3 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 80 psi, Coefficient of Volume 0.2, DIN Plug-In Electrical Connections

Ratings & reviews