Shop AVENTICS

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L01SS559B000061
  • Zoro # G209990086

product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L01
Voltage
24V DC
Valve Actuator / Return
Solenoid
Pilot Pressure
80 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01SS559B000061
Zoro #
G209990086
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 3/16 in
Overall Width
1 3/32 in
Pilot Port Size
1/8" NPTF
Overall Length
4 7/8 in
Exhaust Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in
Wire Rope Length
4 7/8 in
Length
4 7/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L01
Voltage
24V DC
Valve Actuator / Return
Solenoid
Pilot Pressure
80 psi
Power Consumption
6 W
Coefficient of Volume
0.2
Body Material
Die Cast Zinc
Override
Non-Locking
Electrical Connections
Hardwired
Valve Ways and Positions
4-Way/3-Position
Standards
CSA Certified, UL Listed
Shifting Technology
Direct
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Number of Positions
Two-Position
Max. CFM - Valves
9.3 scfm
Number of Ways
Four-Way
Valve Vacuum Range
28 to 150 psig
Operational Pressure Range
28" Hg. Vacuum to 150 psig
NEMA Classification
NEMA 4
NEMA Rating
4
Operating Pressure - Maximum
150 psi
Pilot Port Connection Type
NPT
Pilot Port Connection Gender
Female
Return Action
Solenoid Return
Coefficient of Volume (Cv)
0.2
Product Type
Solenoid Air Control Valve
Hazardous Location Division
Division II
Application
Automotive, Bottling, High Cycle-Rate Machines, Stamping, Pressing, Tire Manufacturing
Exhaust Port Connection Type
NPT
Spool Material
Stainless Steel
Exhaust Port Connection Gender
Female
Inlet Port Connection Type
NPT
Vacuum Rating
Vacuum Operable
Duty Cycle
Continuous
Valve Type
Spool
Electrical Connection Type
Hardwired
Operating Pressure - Minimum
14 psi
Hazardous Location Class
Class I, Class II
Number of Ports
4
Body Features
Thin
Includes Solenoid Coil
Solenoid Coil Included
Operating Temperature - Minimum
-10 Degrees F
For Media
Air
Fail Position
Closed
Operating Temperature - Maximum
115 Degrees F
Actuator Type
Double Solenoid
Poppet Material
Zinc
Flow Rate - Maximum
9.3 cfm
Inlet Port Connection Gender
Female
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid, ISO Class Not Applicable, Max. CFM - Valves 9.3 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 80 psi, Coefficient of Volume 0.2, Hardwired Electrical Connections

Ratings & reviews