Shop AVENTICS

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L01SS4872000030
  • Zoro # G109989982

product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L01
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid
Pilot Pressure
80 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01SS4872000030
Zoro #
G109989982
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 3/16 in
Overall Width
1 3/32 in
Overall Length
4 19/32 in
Pilot Port Size
1/8" NPTF
Exhaust Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Wire Rope Length
4 19/32 in
Length
4 19/32 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L01
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid
Pilot Pressure
80 psi
Power Consumption
4.1 W
Coefficient of Volume
0.2
Body Material
Die Cast Zinc
Override
Non-Locking
Electrical Connections
DIN Plug-In
Valve Ways and Positions
4-Way/2-Position
Max. CFM - Valves
9.3 scfm
Number of Positions
Two-Position
Standards
CSA Certified, UL Listed
Number of Ways
Four-Way
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Valve Vacuum Range
28 to 150 psig
Shifting Technology
Direct
NEMA Classification
NEMA 4
Vacuum Rating
Vacuum Operable
Inlet Port Connection Gender
Female
Inlet Port Connection Type
NPT
Operating Pressure - Maximum
150 psi
Duty Cycle
Continuous
Electrical Connection Type
Plug-In
Hazardous Location Class
Class I, Class II
Includes Solenoid Coil
Solenoid Coil Included
NEMA Rating
4
Body Features
Thin
Flow Rate - Maximum
9.3 cfm
Poppet Material
Zinc
Return Action
Solenoid Return
Pilot Port Connection Type
NPT
Actuator Type
Double Solenoid
Application
Automotive, Bottling, High Cycle-Rate Machines, Stamping, Pressing, Tire Manufacturing
Operating Pressure - Minimum
14 psi
Spool Material
Stainless Steel
For Media
Air
Operating Temperature - Minimum
-10 Degrees F
Hazardous Location Division
Division II
Number of Ports
4
Exhaust Port Connection Gender
Female
Pilot Port Connection Gender
Female
Exhaust Port Connection Type
NPT
Operating Temperature - Maximum
115 Degrees F
Coefficient of Volume (Cv)
0.2
Valve Type
Spool
Product Type
Solenoid Air Control Valve
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid, ISO Class Not Applicable, Max. CFM - Valves 9.3 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 80 psi, Coefficient of Volume 0.2, DIN Plug-In Electrical Connections

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.