Shop AVENTICS

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L01SA487O000030
  • Zoro # G109990148

product price: 
$
99.89
/ea

Key Features

Body Style
Base-Mounted, Inline
Series
L01
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
80 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01SA487O000030
Zoro #
G109990148
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 3/16 in
Overall Width
1 3/32 in
Overall Length
4 19/32 in
Pilot Port Size
1/8" NPTF
Exhaust Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in
Wire Rope Length
4 19/32 in
Length
4 19/32 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L01
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
80 psi
Power Consumption
4.1 W
Coefficient of Volume
0.2
Body Material
Die Cast Zinc
Override
Non-Locking
Electrical Connections
Hardwired
Valve Ways and Positions
4-Way/2-Position
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Number of Positions
Two-Position
Valve Vacuum Range
28 to 150 psig
Standards
CSA Certified, UL Listed
Shifting Technology
Direct
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Number of Ways
Four-Way
Max. CFM - Valves
9.3 scfm
NEMA Classification
NEMA 4
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Type
NPT
Duty Cycle
Continuous
Operating Temperature - Maximum
115 Degrees F
Actuator Type
Single Solenoid
Operating Temperature - Minimum
-10 Degrees F
NEMA Rating
4
Flow Rate - Maximum
9.3 cfm
Poppet Material
Zinc
Hazardous Location Class
Class I, Class II
Inlet Port Connection Type
NPT
Operating Pressure - Minimum
14 psi
Pilot Port Connection Gender
Female
Pilot Port Connection Type
NPT
Product Type
Solenoid Air Control Valve
Inlet Port Connection Gender
Female
Vacuum Rating
Vacuum Operable
Hazardous Location Division
Division II
Exhaust Port Connection Gender
Female
Operating Pressure - Maximum
150 psi
Return Action
Spring Return
Valve Type
Spool
Body Features
Thin
Electrical Connection Type
Hardwired
Coefficient of Volume (Cv)
0.2
Application
Automotive, Bottling, High Cycle-Rate Machines, Stamping, Pressing, Tire Manufacturing
Fail Position
Closed
For Media
Air
Spool Material
Stainless Steel
Number of Ports
4
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 9.3 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 80 psi, Coefficient of Volume 0.2, Hardwired Electrical Connections

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.