Zoro Homepage
This item is Discontinued.
Aventics Manifold, 16 Stations, 1/4in., 0.85 Cv, CL03 R480738002

Manifold, 16 Stations, 1/4in., 0.85 Cv, CL03 (Discontinued)

  • Mfr # R480738002
  • Zoro # G0175561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R480738002
Zoro #
G0175561
UPC #
-
Country of Origin
Germany

Dimensions

Height (In.)
3-3/32
Valve Port Size
1/4 in
Width (In.)
6-21/32
Length (In.)
22-7/64

Details

Item
Manifold
NPT Port (In.)
1/4
Includes
5m Connecting Cable
Series
CL03
Number of Valve Stations
16
For Use With
Mfr. No. CL03/ HF03 Valve
Number of Stations
16
Cv
0.85

Description

Manifold, For Use With Mfr. No. CL03/ HF03 Valve, Number of Valve Stations 16, Valve Port Size 1/4 in, Cv 0.85, Solenoid Valve Manifold, CL03 Series, Length (In.) 22-7/64, Width (In.) 6-21/32, Height (In.) 3-3/32, Includes 5m Connecting Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.