Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Air Control Valve, 4-Way, 3/8In NPT

  • Mfr # L23LD452O000000

  • Zoro # G0400041


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Actuator/Return
Lever with Detent
Coefficient of Volume
1.7
Series
L2
Number of Ways
Four-Way
Number of Positions
Two-Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L23LD452O000000
Zoro #
G0400041
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Length
5 3/16 in
Overall Width
3 15/16 in
Valve Port Size
3/8 in
Pipe Size
3/8"
Valve Port Connection Size
3/8 in

Details

Item
Manual Air Control Valve
Actuator/Return
Lever with Detent
Coefficient of Volume
1.7
Series
L2
Number of Ways
Four-Way
Number of Positions
Two-Position
Temp. Range
-10 Degrees to 150 Degrees F
Body Material
Aluminum
CFM
78
Max. Pressure
150 psi
Connection
NPT
Valve Temp. Range
-10 Degrees to 150 Degrees F
Valve Max. Pressure Rating
150 psi
Air Valve Type
4-Way, 2-Position
Valve Ways and Positions
4-Way/2-Position
Max. CFM - Valves
78 cfm
Valve Actuator / Return
Lever / Detent
Application
Automotive, Bottling, Life Science, Pressing
Vacuum Rating
Vacuum Operable
Operating Temperature - Minimum
-10 Degrees F
Actuator Type
Lever
Operating Temperature - Maximum
150 Degrees F
Operating Pressure - Maximum
145 psi
Product Type
Manual Air Control Valve
Operating Pressure - Minimum
-13.7 psi
Flow Rate - Maximum
78 scfm
Valve Port Connection Type
NPT
For Media
Air, Inert Gas
Coefficient of Volume (Cv)
1.7
Return Action
Detent
Body Style
Inline

Description

Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 3/8 in, Connection NPT, Valve Actuator / Return Lever / Detent, Max. CFM - Valves 78 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 150 Degrees F, Center Position Not Applicable, Coefficient of Volume 1.7, Body Material Aluminum, Overall Length 5 3/16 in, Overall Height 2 in, Overall Width 3 15/16 in, Series L2, Manual Air Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.