Manual Air Control Valve, Lever
Mfr # R431008581
Zoro # G610473376
product price: $1,278.99
/ea
Free Shipping & Returns
Key Features
Series
Superspool
Number of Ways
Four-Way
Number of Positions
Two-Position
Valve Ways and Positions
4-Way
Normally Open / Normally Closed
Normally Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R431008581
Zoro #
G610473376
UPC #
-
Country of Origin
Mexico
Dimensions
Valve Port Size
3/4 in
Valve Port Connection Size
3/4 in
Details
Item
Manual Air Control Valve
Series
Superspool
Number of Ways
Four-Way
Number of Positions
Two-Position
Valve Ways and Positions
4-Way
Normally Open / Normally Closed
Normally Open
Valve Actuator / Return
Lever / Detent
Return Action
Detent
Actuator Type
Lever
Valve Action
Normally Open
For Media
Air
Valve Type
Spool
Product Type
Manual Air Control Valve
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way, Valve Port Size 3/4 in, Valve Actuator / Return Lever / Detent, Center Position Not Applicable, Normally Open / Normally Closed Normally Open, Series Superspool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.