Manual Air Control Valve, Lever
Mfr # R431008584
Zoro # G110934988
product price: $970.99
/ea
Free Shipping & Returns
Key Features
Center Position
Closed
Number of Ways
Four-Way
Number of Positions
Three-Position
Normally Open / Normally Closed
Normally Open
Valve Port Size
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R431008584
Zoro #
G110934988
UPC #
-
Country of Origin
Mexico
Dimensions
Valve Port Size
3/4 in
Valve Port Connection Size
3/4 in
Details
Item
Manual Air Control Valve
Center Position
Closed
Number of Ways
Four-Way
Number of Positions
Three-Position
Normally Open / Normally Closed
Normally Open
Valve Ways and Positions
4-Way
Valve Actuator / Return
Lever / Spring
Valve Type
Spool
Product Type
Manual Air Control Valve
Return Action
Spring Return
Actuator Type
Lever
Valve Action
Normally Open
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way, Valve Port Size 3/4 in, Valve Actuator / Return Lever / Spring, Center Position Closed, Normally Open / Normally Closed Normally Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.