Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Air Control Valve, Roller

  • Mfr # R432016623

  • Zoro # G710473368


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Five-Way
Series
CD07
Number of Positions
Two-Position
Overall Length
5 1/16 in
Overall Width
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R432016623
Zoro #
G710473368
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Length
5 1/16 in
Overall Width
1 1/16 in
Valve Port Size
1/4 in
Valve Port Connection Size
1/4 in

Details

Item
Manual Air Control Valve
Number of Ways
Five-Way
Series
CD07
Number of Positions
Two-Position
Body Material
Die Cast Zinc
Valve Max. Pressure Rating
10 bar
Valve Actuator / Return
Roller / Spring
Connection
NPT
Valve Temp. Range
-25 Degrees to 80 Degrees C
Valve Ways and Positions
5-Way/2-Position
Product Type
Manual Air Control Valve
Operating Pressure - Minimum
13.7 psi
Operating Temperature - Maximum
176 Degrees F
Return Action
Spring Return
Exhaust Port Connection Type
Threaded
Valve Type
Spool
Actuator Type
Roller
Valve Port Connection Type
NPT
Vacuum Rating
Vacuum Operable
For Media
Air
Operating Pressure - Maximum
145 psi
Operating Temperature - Minimum
-13 Degrees F

Description

Manual Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Roller / Spring, Valve Max. Pressure Rating 10 bar, Valve Temp. Range -25 Degrees to 80 Degrees C, Center Position Not Applicable, Body Material Die Cast Zinc, Overall Length 5 1/16 in, Overall Width 1 1/16 in, Series CD07

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.