Zoro Homepage

Palm Button, Green, AP/ST Series

  • Mfr # R412012739

  • Zoro # G010865313


product price: $23.19
/ea

Key Features

Features
Standard
Product Type
Palm Button
Compatible Series
AP/ST
Button Color
Green
Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R412012739
Zoro #
G010865313
UPC #
-
Country of Origin
Germany

Details

Item
Palm Button
Features
Standard
Product Type
Palm Button
Compatible Series
AP/ST
Button Color
Green
Material
Polyamide

Description

Palm Button, Green, AP/ST Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.