Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Air Control Valve, Remote Pilot

  • Mfr # 8227A1GP6014A00

  • Zoro # G311250375


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Series
227
Valve Actuator / Return
Air Pilot / Spring
Pilot Pressure
36 psi
Coefficient of Volume
12
Overall Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8227A1GP6014A00
Zoro #
G311250375
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
4 1/2 in
Overall Width
3 11/16 in
Pilot Port Size NPT (In.)
1
Valve Port Size
1 in
Height (In.)
4 1/2 in
Length (In.)
3 21/32 in
Width (In.)
3 701/1000 in
Overall Length
3 11/16 in
Valve Port Connection Size
1 in
Pilot Port Connection Size
1 in

Details

Item
Pilot Air Control Valve
Series
227
Valve Actuator / Return
Air Pilot / Spring
Pilot Pressure
36 psi
Coefficient of Volume
12
Body Material
Aluminum
Valve Ways and Positions
2-Way/2-Position
Uses
Air or Neutral Gas Service
Number of Ways
Two-Way
Standards
CSA Certified, cURus Listed, UL Listed
Number of Positions
Two-Position
Vacuum
External Pilot
Max. Operating PSI
145 psig
Max. Temp. Range (F)
23 Degrees to 158 Degrees F
For Media
Air, Inert Gas
Product Type
Pilot Air Control Valve
Operating Pressure - Maximum
145 psi
Valve Type
Poppet
Operating Temperature - Maximum
158 Degrees F
Return Action
Spring Return
Vacuum Rating
Vacuum Operable
Actuator Type
Remote Pilot
Pilot Port Connection Type
NPT
Valve Port Connection Type
NPT
Coefficient of Volume (Cv)
12
Application
Automotive, Bottling, Stamping, Pressing
Seal Material
Nitrile
Operating Temperature - Minimum
23 Degrees F
Valve Action
Normally Closed
Fail Position
Closed

Description

Pilot Air Control Valve, Valve Ways and Positions 2-Way/2-Position, Valve Actuator / Return Air Pilot / Spring, Valve Port Size 1 in, Center Position Not Applicable, Max. Operating PSI 145 psig, Pilot Pressure 36 psi, Pilot Port Size NPT (In.) 1, Max. Temp. Range (F) 23 Degrees to 158 Degrees F, Vacuum External Pilot, Coefficient of Volume 12, Length (In.) 3 21/32 in, Width (In.) 3 701/1000 in, Height (In.) 4 1/2 in, Uses Air or Neutral Gas Service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.