Zoro Homepage

Pilot Air Control Valve, Remote Pilot

  • Mfr # 8227A1NP3014A00

  • Zoro # G510769326


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Series
227
Valve Actuator / Return
Air Pilot / Spring
Pilot Pressure
36 psi
Coefficient of Volume
1.8
Overall Height
3 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8227A1NP3014A00
Zoro #
G510769326
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
3 5/16 in
Overall Width
2 in
Height (In.)
3 9/32 in
Length (In.)
1 3/8 in
Overall Length
1 3/8 in
Valve Port Size
3/8 in
Pilot Port Size NPT (In.)
3/8
Width (In.)
1 969/1000 in
Pilot Port Connection Size
3/8 in
Valve Port Connection Size
3/8 in

Details

Item
Pilot Air Control Valve
Series
227
Valve Actuator / Return
Air Pilot / Spring
Pilot Pressure
36 psi
Coefficient of Volume
1.8
Body Material
Aluminum
Valve Ways and Positions
3-Way/2-Position
Max. Temp. Range (F)
23 Degrees to 158 Degrees F
Valve Type
Poppet
Standards
CSA Certified, cURus Listed, UL Listed
Number of Positions
Two-Position
Uses
Air or Neutral Gas Service
Max. Operating PSI
145 psig
Application
Automotive, Bottling, Stamping, Pressing
Number of Ways
Three-Way
Vacuum
External Pilot
Pilot Port Connection Type
NPT
Actuator Type
Remote Pilot
Fail Position
Closed
Operating Temperature - Maximum
158 Degrees F
Coefficient of Volume (Cv)
1.8
Valve Port Connection Type
NPT
Operating Temperature - Minimum
23 Degrees F
Return Action
Spring Return
Operating Pressure - Maximum
145 psi
Seal Material
Nitrile
Product Type
Pilot Air Control Valve
Vacuum Rating
Vacuum Operable
For Media
Air, Inert Gas
Valve Action
Normally Closed

Description

Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Air Pilot / Spring, Valve Port Size 3/8 in, Center Position Not Applicable, Max. Operating PSI 145 psig, Pilot Pressure 36 psi, Pilot Port Size NPT (In.) 3/8, Max. Temp. Range (F) 23 Degrees to 158 Degrees F, Vacuum External Pilot, Coefficient of Volume 1.8, Length (In.) 1 3/8 in, Width (In.) 1 969/1000 in, Height (In.) 3 9/32 in, Uses Air or Neutral Gas Service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.