Zoro Homepage

Pilot Air Control Valve, Remote Pilot

  • Mfr # L22PP452O000000

  • Zoro # G210069733


product price: $99.35
/ea
Free Shipping & Returns

Key Features

Valve Ways and Positions
4-Way/2-Position
Valve Actuator / Return
Air Pilot
Valve Port Size
1/4 in NPTF
Max. CFM - Valves
79 scfm
Max. Operating PSI
150 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L22PP452O000000
Zoro #
G210069733
UPC #
-
Country of Origin
United States

Dimensions

Valve Port Size
1/4 in NPTF
Length (In.)
2 in
Width (In.)
1 in
Height (In.)
5 7/16 in
Overall Width
1 in
Overall Height
5 7/16 in
Pilot Port Connection Size
1/4 in
Overall Length
2 in
Valve Port Connection Size
1/4 in

Details

Valve Ways and Positions
4-Way/2-Position
Valve Actuator / Return
Air Pilot
Max. CFM - Valves
79 scfm
Max. Operating PSI
150 psig
Body Material
Steel
Uses
Air, Inert Gas, Vacuum
Coefficient of Volume
1.7
Item
Pilot Air Control Valve
Number of Ways
Four-Way
Valve Type
Spool
Max. Temp. Range (F)
-10 Degrees to 150 Degrees F
Application
Automotive, Bottling, Life Science, Pressing, Tire Manufacturing
Pilot Pressure
14.5 psi
Number of Positions
Two-Position
Fail Position
Closed
Actuator Type
Remote Pilot
Coefficient of Volume (Cv)
1.7
Product Type
Pilot Air Control Valve
Operating Temperature - Minimum
-10 Degrees F
Operating Pressure - Maximum
150 psi
Number of Pilots
Double Pilot
Operating Temperature - Maximum
150 Degrees F
Valve Port Connection Gender
Female
Flow Rate - Maximum
79 scfm
Vacuum Rating
Vacuum Operable
Return Action
Pilot Return
Pilot Port Connection Type
NPT
Override
Locking
Spool Material
Steel
Body Style
Inline
For Media
Air
Series
L2
Valve Port Connection Type
NPT

Description

Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Air Pilot, Valve Port Size 1/4 in NPTF, Max. CFM - Valves 79 scfm, Center Position Not Applicable, Max. Operating PSI 150 psig, Pilot Pressure 14.5 psi, Max. Temp. Range (F) -10 Degrees to 150 Degrees F, Coefficient of Volume 1.7, Length (In.) 2 in, Width (In.) 1 in, Height (In.) 5 7/16 in, Uses Air, Inert Gas, Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.