Zoro Homepage

Solenoid Air Con Valve, Five-Way, 101 psi

  • Mfr # R422103558

  • Zoro # G910436927


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
LS04-XS
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
43.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R422103558
Zoro #
G910436927
UPC #
-
Country of Origin
France

Dimensions

Overall Height
2 in
Overall Width
7/16 in
Pipe Size
4 mm
Overall Length
2 5/32 in
Inlet Port Connection Size
4 mm
Exhaust Port Connection Size
4 mm
Pilot Port Connection Size
4 mm

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
LS04-XS
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
43.5 psi
Power Consumption
1.3 W
Body Material
Aluminum, Thermoplastic
Override
Non-Locking
Electrical Connections
3-Pin Plug
Valve Ways and Positions
5-Way/2-Position
Ambient Temp. Range
-10 Degrees to 50 Degrees C
Number of Positions
Two-Position
Standards
EN 61000-6-4:2002, IEC 61000-6-2:2005
Shifting Technology
Solenoid/Pilot
Number of Ways
Five-Way
Operational Pressure Range
3 to 7 bar
Exhaust Port Connection Gender
Female
Operating Temperature - Minimum
14 Degrees F
Inlet Port Connection Type
Push-On
Exhaust Port Connection Type
Push-On
Body Features
Single
Seal Material
Rubber
Pilot Type
Internal Pilot
Inlet Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Return Time
18 msec
Spool Material
Aluminum
Electrical Connection Type
Plug-In
Vacuum Rating
Not Vacuum Operable
Operating Temperature - Maximum
122 Degrees F
Valve Action
Normally Open/Normally Closed
Number of Ports
5
Operating Pressure - Maximum
101 psi
For Media
Air
Operating Pressure - Minimum
44 psi
Valve Type
Spool
Product Type
Solenoid Air Control Valve
Pilot Port Connection Type
Push-On
Flow Rate - Maximum
200 lpm
Includes Mounting Hardware
Hardware Not Included
Return Action
Spring Return
Actuator Type
Single Solenoid

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 4 mm, Operational Pressure Range 3 to 7 bar, Body Style Inline, Pilot Pressure 43.5 psi, 3-Pin Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 1.3 W, Ambient Temp. Range -10 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 2 in, Overall Length 2 5/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.