Zoro Homepage

Solenoid Air Con Valve, Five-Way, 101 psi

  • Mfr # R422103566

  • Zoro # G310436930


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
LS04-AF
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
43.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R422103566
Zoro #
G310436930
UPC #
-
Country of Origin
France

Dimensions

Overall Height
2 1/8 in
Overall Width
7/16 in
Overall Length
3 1/8 in
Pipe Size
6 mm
Pilot Port Connection Size
4 mm
Inlet Port Connection Size
6 mm
Exhaust Port Connection Size
4 mm

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 6 mm, Operational Pressure Range 3 to 7 bar, Body Style Inline, Pilot Pressure 43.5 psi, 3-Pin Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 1.3 W, Ambient Temp. Range -10 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 2 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.