Zoro Homepage

Solenoid Air Con Valve, Five-Way, 116 psi

  • Mfr # R501A2B60MA00F1

  • Zoro # G610607337


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
501
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
29 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R501A2B60MA00F1
Zoro #
G610607337
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 19/32 in
Overall Width
9/16 in
Overall Length
4 1/8 in
Pilot Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in; 6mm

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
501
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
29 psi
Power Consumption
0.68 W
Center Position
Closed
Body Material
Die Cast Zinc
Override
Non-Locking
Valve Ways and Positions
5-Way/3-Position
Number of Ways
Five-Way
Shifting Technology
Solenoid/Pilot
Operational Pressure Range
2 to 8 bar
Number of Positions
Three-Position
Ambient Temp. Range
-10 Degrees to 50 Degrees C
Inlet Port Connection Type
Push-On
Product Type
Solenoid Air Control Valve
Pilot Type
Remote Pilot
Coefficient of Volume (Cv)
0.46
Fail Position
Closed
Operating Pressure - Minimum
29 psi
Spool Material
Aluminum
For Media
Air
Electrical Connection Type
Plug-In
Inlet Port Connection Gender
Female
Number of Ports
5
Body Features
Double
Return Action
Spring Return
Operating Temperature - Minimum
14 Degrees F
Return Time
11 msec
Includes Mounting Hardware
Hardware Not Included
Operating Temperature - Maximum
122 Degrees F
Actuator Type
Double Solenoid
Pilot Port Connection Type
Push-On
Vacuum Rating
Not Vacuum Operable
Pilot Port Connection Gender
Female
Operating Pressure - Maximum
116 psi
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Gender
Female
Seal Material
Nitrile
Flow Rate - Maximum
405 lpm
Valve Type
Spool
Exhaust Port Connection Type
Push-On

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 24V DC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Operational Pressure Range 2 to 8 bar, Body Style Base-Mounted, Pilot Pressure 29 psi, Shifting Technology Solenoid/Pilot, Power Consumption 0.68 W, Ambient Temp. Range -10 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 1 19/32 in, Overall Length 4 1/8 in, Overall Width 9/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.