Zoro Homepage

Solenoid Air Con Valve, Five-Way, 116 psi

  • Mfr # R502A1B40MA00F1

  • Zoro # G410607216


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
502
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
29 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R502A1B40MA00F1
Zoro #
G410607216
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 15/16 in
Overall Width
23/32 in
Overall Length
4 23/32 in
Pilot Port Connection Size
18 mm
Inlet Port Connection Size
18 mm
Exhaust Port Connection Size
1/2 in; 12 mm; 10 mm

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
502
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
29 psi
Power Consumption
1.1 W
Body Material
Die Cast Zinc
Override
Non-Locking
Valve Ways and Positions
5-Way/2-Position
Standards
CE Certified, cURus Listed
Shifting Technology
Solenoid/Pilot
ISO Class
15507-2
Ambient Temp. Range
-10 Degrees to 50 Degrees C
Number of Positions
Two-Position
Number of Ways
Five-Way
Operational Pressure Range
2 to 8 bar
For Media
Air
Return Action
Solenoid Return
Inlet Port Connection Type
Push-On
Pilot Port Connection Gender
Female
Flow Rate - Maximum
470 lpm
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Type
Push-On
Inlet Port Connection Gender
Female
Spool Material
Aluminum/Stainless Steel
Pilot Type
Remote Pilot
Seal Material
Nitrile/Polyurethane
Operating Pressure - Maximum
116 psi
Pilot Port Connection Type
Push-On
Valve Type
Spool
Coefficient of Volume (Cv)
0.41
Includes Mounting Hardware
Hardware Not Included
Body Features
Double
Actuator Type
Double Solenoid
Number of Ports
5
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F
Operating Pressure - Minimum
29 psi
Exhaust Port Connection Gender
Female
Return Time
14 msec
Product Type
Solenoid Air Control Valve
Electrical Connection Type
Plug-In
Vacuum Rating
Not Vacuum Operable

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class 15507-2, Operational Pressure Range 2 to 8 bar, Body Style Base-Mounted, Pilot Pressure 29 psi, Shifting Technology Solenoid/Pilot, Power Consumption 1.1 W, Ambient Temp. Range -10 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 1 15/16 in, Overall Length 4 23/32 in, Overall Width 23/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.