Zoro Homepage

Solenoid Air Con Valve, Five-Way, 116 psi

  • Mfr # R502A2B50MA00F1

  • Zoro # G710437063


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
502
Voltage
24V DC
Pilot Pressure
43 psi
Power Consumption
1.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R502A2B50MA00F1
Zoro #
G710437063
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 15/16 in
Overall Width
23/32 in
Overall Length
4 23/32 in
Pilot Port Connection Size
18 mm
Exhaust Port Connection Size
1/2 in; 12 mm; 10 mm
Inlet Port Connection Size
18 mm

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
502
Voltage
24V DC
Pilot Pressure
43 psi
Power Consumption
1.1 W
Center Position
Exhaust
Body Material
Die Cast Zinc
Override
Non-Locking
Valve Ways and Positions
5-Way/3-Position
Number of Positions
Three-Position
Number of Ways
Five-Way
Standards
CE Certified, cURus Listed
Ambient Temp. Range
-10 Degrees to 50 Degrees C
Operational Pressure Range
2 to 8 bar
Shifting Technology
Solenoid/Pilot
ISO Class
15407-2
Number of Ports
5
Operating Pressure - Minimum
29 psi
Includes Mounting Hardware
Hardware Not Included
Flow Rate - Maximum
430 lpm
Operating Temperature - Maximum
122 Degrees F
Exhaust Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
Valve Type
Spool
Operating Pressure - Maximum
116 psi
Operating Temperature - Minimum
14 Degrees F
Exhaust Port Connection Type
Push-On
Pilot Port Connection Gender
Female
Spool Material
Aluminum/Stainless Steel
Includes Solenoid Coil
Solenoid Coil Included
Return Action
Spring Return
Inlet Port Connection Type
Push-On
Actuator Type
Double Solenoid
Pilot Port Connection Type
Push-On
Return Time
21 msec
Coefficient of Volume (Cv)
0.39
Electrical Connection Type
Plug-In
Seal Material
Nitrile/Polyurethane
Fail Position
Open
For Media
Air
Vacuum Rating
Not Vacuum Operable
Pilot Type
Remote Pilot
Inlet Port Connection Gender
Female
Body Features
Single

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 24V DC, Center Position Exhaust, ISO Class 15407-2, Operational Pressure Range 2 to 8 bar, Body Style Base-Mounted, Pilot Pressure 43 psi, Shifting Technology Solenoid/Pilot, Power Consumption 1.1 W, Ambient Temp. Range -10 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 1 15/16 in, Overall Length 4 23/32 in, Overall Width 23/32 in, Standards CE Certified, cURus Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.