Zoro Homepage

Solenoid Air Con Valve, Five-Way, 116 psi

  • Mfr # R502A2B60MA00F1

  • Zoro # G510437102


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
502
Voltage
24V DC
Pilot Pressure
43 psi
Power Consumption
1.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R502A2B60MA00F1
Zoro #
G510437102
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 15/16 in
Overall Width
23/32 in
Overall Length
4 23/32 in
Exhaust Port Connection Size
1/2 in; 12 mm; 10 mm
Inlet Port Connection Size
18 mm
Pilot Port Connection Size
18 mm

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
502
Voltage
24V DC
Pilot Pressure
43 psi
Power Consumption
1.1 W
Center Position
Closed
Body Material
Die Cast Zinc
Override
Non-Locking
Valve Ways and Positions
5-Way/3-Position
Operational Pressure Range
2 to 8 bar
Ambient Temp. Range
-10 Degrees to 50 Degrees C
ISO Class
15407-2
Standards
CE Certified, cURus Listed
Number of Positions
Three-Position
Number of Ways
Five-Way
Shifting Technology
Solenoid/Pilot
Return Action
Spring Return
Actuator Type
Double Solenoid
Pilot Port Connection Type
Push-On
Seal Material
Nitrile/Polyurethane
Includes Solenoid Coil
Solenoid Coil Included
Inlet Port Connection Gender
Female
For Media
Air
Operating Temperature - Minimum
14 Degrees F
Fail Position
Closed
Inlet Port Connection Type
Push-On
Electrical Connection Type
Plug-In
Vacuum Rating
Not Vacuum Operable
Includes Mounting Hardware
Hardware Not Included
Number of Ports
5
Pilot Port Connection Gender
Female
Exhaust Port Connection Type
Push-On
Operating Pressure - Maximum
116 psi
Product Type
Solenoid Air Control Valve
Operating Pressure - Minimum
29 psi
Coefficient of Volume (Cv)
0.49
Exhaust Port Connection Gender
Female
Spool Material
Aluminum/Stainless Steel
Body Features
Single
Operating Temperature - Maximum
122 Degrees F
Flow Rate - Maximum
560 lpm
Pilot Type
Remote Pilot
Return Time
18 msec
Valve Type
Spool

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 24V DC, Center Position Closed, ISO Class 15407-2, Operational Pressure Range 2 to 8 bar, Body Style Base-Mounted, Pilot Pressure 43 psi, Shifting Technology Solenoid/Pilot, Power Consumption 1.1 W, Ambient Temp. Range -10 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 1 15/16 in, Overall Length 4 23/32 in, Overall Width 23/32 in, Standards CE Certified, cURus Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.