Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Five-Way, 145 psi

  • Mfr # 5727490220

  • Zoro # G610919805


product price: $154.21
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
740
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
21.7 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5727490220
Zoro #
G610919805
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Height
5 3/16 in
Overall Width
1 3/8 in
Overall Length
2 11/16 in
Pipe Size
1/8 in
Exhaust Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
740
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
21.7 psi
Power Consumption
2.7 W
Body Material
Nylon
Override
Non-Locking
Valve Ways and Positions
5-Way/2-Position
Operational Pressure Range
1.4 to 10 bar
Ambient Temp. Range
-15 Degrees to 50 Degrees C
Number of Positions
Two-Position
Shifting Technology
Solenoid
Number of Ways
Five-Way
Standards
EN 175301-803:2006
For Media
Air
Inlet Port Connection Gender
Female
Operating Temperature - Minimum
5 Degrees F
Includes Solenoid Coil
Solenoid Coil Included
Pilot Port Connection Type
Push-On
Product Type
Solenoid Air Control Valve
Exhaust Port Connection Gender
Female
Actuator Type
Single Solenoid
Vacuum Rating
Not Vacuum Operable
Inlet Port Connection Type
Push-On
Flow Rate - Maximum
700 lpm
Body Features
Thin
Operating Temperature - Maximum
122 Degrees F
Operating Pressure - Maximum
145 psi
Pilot Type
Internal Pilot
Return Action
Spring Return
Electrical Connection Type
Plug-In
Includes Mounting Hardware
Hardware Not Included
Seal Material
Rubber
Valve Type
Poppet
Exhaust Port Connection Type
Push-On
Valve Action
Normally Open/Normally Closed
Return Time
36 msec
Number of Ports
5
Operating Pressure - Minimum
20 psi
Spool Material
Steel

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1/8 in, Operational Pressure Range 1.4 to 10 bar, Body Style Base-Mounted, Inline, Pilot Pressure 21.7 psi, Shifting Technology Solenoid, Power Consumption 2.7 W, Ambient Temp. Range -15 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 5 3/16 in, Overall Length 2 11/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.