Zoro Homepage

Solenoid Air Con Valve, Five-Way, 145 psi

  • Mfr # 5811170350

  • Zoro # G310436947


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
581
Voltage
110V AC
Valve Actuator / Return
Spring
Pilot Pressure
-13.7 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5811170350
Zoro #
G310436947
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Height
3 7/16 in
Overall Width
1 9/16 in
Overall Length
2 3/4 in
Exhaust Port Connection Size
22 mm
Pilot Port Connection Size
22 mm
Inlet Port Connection Size
22 mm

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110V AC, Center Position Not Applicable, Valve Actuator / Return Spring, ISO Class 5599-1, Operational Pressure Range 3 to 10 bar, Body Style Base-Mounted, Pilot Pressure -13.7 psi, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 15 W, Override Non-Locking, Overall Height 3 7/16 in, Overall Length 2 3/4 in, Overall Width 1 9/16 in, Standards ISO 5599-1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.