Zoro Homepage

Solenoid Air Con Valve, Five-Way, 145 psi

  • Mfr # 5812110100

  • Zoro # G510436938


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
581
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
-13.7 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5812110100
Zoro #
G510436938
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Height
3 3/4 in
Overall Width
1 31/32 in
Overall Length
3 7/16 in
Exhaust Port Connection Size
22 mm
Inlet Port Connection Size
22 mm
Pilot Port Connection Size
22 mm

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
581
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
-13.7 psi
Power Consumption
5 W
Body Material
Aluminum, Nylon
Override
Non-Locking
Electrical Connections
Plug
Valve Ways and Positions
5-Way/2-Position
Shifting Technology
Solenoid/Pilot
Ambient Temp. Range
-15 Degrees to 50 Degrees C
Number of Ways
Five-Way
Standards
ISO 5599-1
Number of Positions
Two-Position
ISO Class
5599-1
Operational Pressure Range
3 to 10 bar
Includes Mounting Hardware
Hardware Not Included
Spool Material
Steel
Operating Temperature - Minimum
5 Degrees F
Flow Rate - Maximum
2,700 lpm
Exhaust Port Connection Gender
Female
Return Action
Spring Return
Operating Pressure - Maximum
145 psi
Operating Pressure - Minimum
44 psi
Electrical Connection Type
Plug-In
Pilot Type
Internal Pilot
Body Features
Single
Product Type
Solenoid Air Control Valve
Inlet Port Connection Gender
Female
Valve Type
Spool
Number of Ports
5
Valve Action
Normally Open/Normally Closed
Includes Solenoid Coil
Solenoid Coil Included
Vacuum Rating
Not Vacuum Operable
Operating Temperature - Maximum
122 Degrees F
Actuator Type
Single Solenoid

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class 5599-1, Operational Pressure Range 3 to 10 bar, Body Style Base-Mounted, Pilot Pressure -13.7 psi, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 5 W, Ambient Temp. Range -15 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 3 3/4 in, Overall Length 3 7/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.