Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Five-Way, 145 psi

  • Mfr # 5813110100

  • Zoro # G910436941


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
581
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
-13.7 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5813110100
Zoro #
G910436941
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Height
4 7/32 in
Overall Width
2 9/16 in
Overall Length
4 21/32 in
Inlet Port Connection Size
22 mm
Exhaust Port Connection Size
22 mm
Pilot Port Connection Size
22 mm

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
581
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
-13.7 psi
Power Consumption
5 W
Body Material
Aluminum, Nylon
Override
Non-Locking
Electrical Connections
Plug
Valve Ways and Positions
5-Way/2-Position
ISO Class
5599-1
Shifting Technology
Solenoid/Pilot
Ambient Temp. Range
-15 Degrees to 50 Degrees C
Operational Pressure Range
3 to 10 bar
Number of Positions
Two-Position
Standards
ISO 5599-1
Number of Ways
Five-Way
Spool Material
Steel
Operating Temperature - Minimum
5 Degrees F
Valve Type
Spool
Includes Mounting Hardware
Hardware Not Included
Operating Pressure - Minimum
44 psi
Actuator Type
Single Solenoid
Operating Pressure - Maximum
145 psi
Operating Temperature - Maximum
122 Degrees F
Number of Ports
5
Product Type
Solenoid Air Control Valve
Flow Rate - Maximum
4,800 lpm
Inlet Port Connection Gender
Female
Pilot Type
Internal Pilot
Return Action
Spring Return
Exhaust Port Connection Gender
Female
Vacuum Rating
Not Vacuum Operable
Body Features
Single
Includes Solenoid Coil
Solenoid Coil Included
Valve Action
Normally Open/Normally Closed
Electrical Connection Type
Plug-In

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class 5599-1, Operational Pressure Range 3 to 10 bar, Body Style Base-Mounted, Pilot Pressure -13.7 psi, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 5 W, Ambient Temp. Range -15 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 4 7/32 in, Overall Length 4 21/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.