Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Five-Way, 145 psi

  • Mfr # R432016587

  • Zoro # G910887514


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
740-CP
Voltage
110V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
21.7 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R432016587
Zoro #
G910887514
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Height
9 7/16 in
Overall Width
1 3/16 in
Pipe Size
1/4 in
Overall Length
2 5/32 in
Pilot Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
740-CP
Voltage
110V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
21.7 psi
Power Consumption
2.7 W
Body Material
Die Cast Zinc, Glass-Filled Nylon
Override
Non-Locking
Electrical Connections
Plug
Valve Ways and Positions
5-Way/2-Position
Standards
EN 175301-803:2006
Operational Pressure Range
2 to 10 bar
ISO Class
228-1
Number of Positions
Three-Position
Number of Ways
Five-Way
Ambient Temp. Range
-15 Degrees to 50 Degrees C
Shifting Technology
Solenoid/Pilot
Spool Material
Steel
Electrical Connection Type
Plug-In
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
5 Degrees F
Includes Solenoid Coil
Solenoid Coil Included
Product Type
Solenoid Air Control Valve
Number of Ports
5
Operating Pressure - Maximum
145 psi
Inlet Port Connection Gender
Female
Operating Pressure - Minimum
29 psi
Actuator Type
Double Solenoid
Pilot Port Connection Type
NPT
Return Action
Solenoid Return
Valve Action
Normally Open/Normally Closed
Vacuum Rating
Not Vacuum Operable
Seal Material
Rubber
Inlet Port Connection Type
NPT
For Media
Air
Includes Mounting Hardware
Hardware Not Included
Exhaust Port Connection Gender
Female
Body Features
Thin
Pilot Type
Internal Pilot
Flow Rate - Maximum
1,200 lpm
Exhaust Port Connection Type
NPT
Valve Type
Spool

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class 228-1, Pipe Size 1/4 in, Operational Pressure Range 2 to 10 bar, Body Style Base-Mounted, Inline, Pilot Pressure 21.7 psi, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 2.7 W, Ambient Temp. Range -15 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 9 7/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.