Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Five-Way, 145 psi

  • Mfr # R432016588

  • Zoro # G010436933


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
CD07
Voltage
110V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
43.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R432016588
Zoro #
G010436933
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Height
9 7/16 in
Overall Width
1 3/16 in
Overall Length
2 5/32 in
Pipe Size
1/4 in
Pilot Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
CD07
Voltage
110V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
43.5 psi
Power Consumption
2.7 W
Center Position
Closed
Body Material
Die Cast Zinc
Override
Non-Locking
Electrical Connections
Plug
Valve Ways and Positions
5-Way/3-Position
ISO Class
228-1
Shifting Technology
Solenoid/Pilot
Operational Pressure Range
3 to 10 bar
Standards
EN 175301-803:2006
Number of Positions
Three-Position
Ambient Temp. Range
-15 Degrees to 50 Degrees C
Number of Ways
Five-Way
Valve Action
Normally Open/Normally Closed
Operating Pressure - Minimum
44 psi
Seal Material
Rubber
Flow Rate - Maximum
900 lpm
Operating Temperature - Maximum
122 Degrees F
Pilot Type
Internal Pilot
Return Action
Solenoid Return
Body Features
Double
Exhaust Port Connection Gender
Female
Electrical Connection Type
Plug-In
Valve Type
Spool
Inlet Port Connection Gender
Female
Inlet Port Connection Type
NPT
Pilot Port Connection Type
NPT
Operating Temperature - Minimum
5 Degrees F
Exhaust Port Connection Type
NPT
Product Type
Solenoid Air Control Valve
Number of Ports
5
Vacuum Rating
Not Vacuum Operable
Spool Material
Steel
Actuator Type
Double Solenoid
Includes Mounting Hardware
Hardware Not Included
Operating Pressure - Maximum
145 psi
For Media
Air
Includes Solenoid Coil
Solenoid Coil Included

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 110V AC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, ISO Class 228-1, Pipe Size 1/4 in, Operational Pressure Range 3 to 10 bar, Body Style Inline, Pilot Pressure 43.5 psi, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 2.7 W, Ambient Temp. Range -15 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 9 7/16 in, Overall Length 2 5/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.