Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Five-Way, 145 psi

  • Mfr # R432016659

  • Zoro # G510854589


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
740
Voltage
110V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
21.7 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R432016659
Zoro #
G510854589
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 5/16 in
Overall Width
35 in
Overall Length
2 11/16 in
Pipe Size
3/8 in
Exhaust Port Connection Size
3/8 in
Inlet Port Connection Size
3/8 in
Pilot Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
740
Voltage
110V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
21.7 psi
Power Consumption
3.7 W
Body Material
Nylon
Override
Non-Locking
Electrical Connections
Plug
Valve Ways and Positions
5-Way/2-Position
Standards
EN 175301-803:2006
Ambient Temp. Range
-15 Degrees to 50 Degrees C
Number of Positions
Two-Position
Shifting Technology
Solenoid/Pilot
Operational Pressure Range
1.5 to 10 bar
Number of Ways
Five-Way
Body Features
Thin
Seal Material
Rubber
Actuator Type
Double Solenoid
Valve Type
Poppet
Flow Rate - Maximum
700 lpm
Pilot Port Connection Type
Push-On
Vacuum Rating
Not Vacuum Operable
For Media
Air
Includes Mounting Hardware
Hardware Not Included
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Gender
Female
Return Action
Detent
Product Type
Solenoid Air Control Valve
Valve Action
Normally Open/Normally Closed
Operating Pressure - Minimum
22 psi
Inlet Port Connection Type
Push-On
Electrical Connection Type
Plug-In
Spool Material
Steel
Inlet Port Connection Gender
Female
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
5 Degrees F
Exhaust Port Connection Type
Push-On
Operating Pressure - Maximum
145 psi
Pilot Type
Internal Pilot
Number of Ports
5

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Pipe Size 3/8 in, Operational Pressure Range 1.5 to 10 bar, Body Style Base-Mounted, Inline, Pilot Pressure 21.7 psi, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 3.7 W, Ambient Temp. Range -15 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 8 5/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.