Zoro Homepage

Solenoid Air Con Valve, Five-Way, 145 psi

  • Mfr # R432016663

  • Zoro # G110839443


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
740
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
21.7 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R432016663
Zoro #
G110839443
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Height
8 5/16 in
Overall Width
35 in
Pipe Size
3/8 in
Overall Length
2 11/16 in
Exhaust Port Connection Size
3/8 in
Pilot Port Connection Size
3/8 in
Inlet Port Connection Size
3/8 in

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Pipe Size 3/8 in, Operational Pressure Range 1.5 to 10 bar, Body Style Base-Mounted, Inline, Pilot Pressure 21.7 psi, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 2.7 W, Ambient Temp. Range -15 Degrees to 50 Degrees C, Override Non-Locking, Overall Height 8 5/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.