Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Five-Way, 149 psi

  • Mfr # R432006060

  • Zoro # G710880883


product price: $453.59
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
CERAM
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
35 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R432006060
Zoro #
G710880883
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 29/32 in
Overall Width
2 1/32 in
Overall Length
7 21/32 in
Inlet Port Connection Size
30 mm
Pilot Port Connection Size
30 mm
Exhaust Port Connection Size
1/2 in; 3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
CERAM
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
35 psi
Power Consumption
2.7 W
Center Position
Exhaust
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug
Valve Ways and Positions
5-Way/3-Position
Number of Ways
Five-Way
Operational Pressure Range
0 to 10.3 bar
Ambient Temp. Range
-15 Degrees to 66 Degrees C
Number of Positions
Three-Position
ISO Class
5599-1
NEMA Classification
NEMA 4
Shifting Technology
Solenoid/Pilot
Standards
ISO 5599-1
Includes Solenoid Coil
Solenoid Coil Included
Operating Temperature - Maximum
151 Degrees F
NEMA Rating
4
Product Type
Solenoid Air Control Valve
Actuator Type
Double Solenoid
Pilot Port Connection Type
NPT
Inlet Port Connection Type
NPT
Vacuum Rating
Not Vacuum Operable
Body Features
Double
Return Action
Detent
Includes Mounting Hardware
Hardware Not Included
Flow Rate - Maximum
2,400 lpm
Inlet Port Connection Gender
Female
Number of Ports
5
Pilot Port Connection Gender
Female
Operating Pressure - Maximum
149 psi
Exhaust Port Connection Type
NPT
Valve Type
Ceramic Plate
Electrical Connection Type
Plug-In
For Media
Air
Operating Temperature - Minimum
5 Degrees F
Fail Position
Open
Exhaust Port Connection Gender
Female
Coefficient of Volume (Cv)
7.5
Operating Pressure - Minimum
0 psi
Pilot Type
Internal Pilot

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 24V DC, Center Position Exhaust, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Operational Pressure Range 0 to 10.3 bar, NEMA Classification NEMA 4, Body Style Base-Mounted, Pilot Pressure 35 psi, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 2.7 W, Ambient Temp. Range -15 Degrees to 66 Degrees C, Override Non-Locking, Overall Height 4 29/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.