Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Five-Way, 149 psi

  • Mfr # R432006076

  • Zoro # G010880842


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
CERAM
Voltage
110V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
35 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R432006076
Zoro #
G010880842
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 29/32 in
Overall Width
2 1/32 in
Overall Length
7 21/32 in
Exhaust Port Connection Size
1/2 in; 3/8 in
Pilot Port Connection Size
30 mm
Inlet Port Connection Size
30 mm

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
CERAM
Voltage
110V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
35 psi
Power Consumption
3.7 W
Center Position
Closed
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug
Valve Ways and Positions
5-Way/3-Position
NEMA Classification
NEMA 4
Operational Pressure Range
0 to 10.3 bar
Number of Positions
Three-Position
Shifting Technology
Solenoid/Pilot
Number of Ways
Five-Way
Ambient Temp. Range
-15 Degrees to 66 Degrees C
Standards
ISO 5599-1
ISO Class
5599-1
For Media
Air
Operating Pressure - Maximum
149 psi
Operating Temperature - Minimum
5 Degrees F
Flow Rate - Maximum
2,400 lpm
Actuator Type
Double Solenoid
NEMA Rating
4
Exhaust Port Connection Gender
Female
Body Features
Double
Product Type
Solenoid Air Control Valve
Inlet Port Connection Gender
Female
Exhaust Port Connection Type
NPT
Number of Ports
5
Valve Type
Ceramic Plate
Includes Solenoid Coil
Solenoid Coil Included
Pilot Type
Internal Pilot
Return Action
Detent
Inlet Port Connection Type
NPT
Fail Position
Closed
Includes Mounting Hardware
Hardware Not Included
Coefficient of Volume (Cv)
7.5
Pilot Port Connection Type
NPT
Pilot Port Connection Gender
Female
Electrical Connection Type
Plug-In
Operating Pressure - Minimum
0 psi
Vacuum Rating
Not Vacuum Operable
Operating Temperature - Maximum
151 Degrees F

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 110V AC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Operational Pressure Range 0 to 10.3 bar, NEMA Classification NEMA 4, Body Style Base-Mounted, Pilot Pressure 35 psi, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 3.7 W, Ambient Temp. Range -15 Degrees to 66 Degrees C, Override Non-Locking, Overall Height 4 29/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.