Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Five-Way, 149 psi

  • Mfr # R432006124

  • Zoro # G510880892


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
CERAM
Voltage
110V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
43.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R432006124
Zoro #
G510880892
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 29/32 in
Overall Width
2 1/32 in
Overall Length
6 3/4 in
Inlet Port Connection Size
30 mm
Pilot Port Connection Size
30 mm
Exhaust Port Connection Size
30 mm

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
CERAM
Voltage
110V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
43.5 psi
Power Consumption
3.7 W
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug
Valve Ways and Positions
5-Way/2-Position
Number of Ways
Five-Way
ISO Class
5599-1
NEMA Classification
NEMA 4
Shifting Technology
Solenoid/Pilot
Ambient Temp. Range
-15 Degrees to 66 Degrees C
Standards
ISO 5599-1
Operational Pressure Range
0 to 10.3 bar
Number of Positions
Two-Position
Product Type
Solenoid Air Control Valve
Body Features
Stackable
Operating Temperature - Minimum
5 Degrees F
Exhaust Port Connection Gender
Female
NEMA Rating
4
Actuator Type
Single Solenoid
Electrical Connection Type
Plug-In
Pilot Type
Internal Pilot
Vacuum Rating
Not Vacuum Operable
Operating Pressure - Maximum
149 psi
Includes Mounting Hardware
Hardware Not Included
Number of Ports
5
For Media
Air
Return Action
Spring Return
Coefficient of Volume (Cv)
7.5
Flow Rate - Maximum
2,400 lpm
Includes Solenoid Coil
Solenoid Coil Included
Inlet Port Connection Gender
Female
Operating Temperature - Maximum
151 Degrees F
Valve Action
Normally Open/Normally Closed
Operating Pressure - Minimum
0 psi

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class 5599-1, Operational Pressure Range 0 to 10.3 bar, NEMA Classification NEMA 4, Body Style Base-Mounted, Pilot Pressure 43.5 psi, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 3.7 W, Ambient Temp. Range -15 Degrees to 66 Degrees C, Override Non-Locking, Overall Height 4 29/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.