Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Five-Way, 149 psi

  • Mfr # R432006158

  • Zoro # G810437185


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
CERAM
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
43.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R432006158
Zoro #
G810437185
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 29/32 in
Overall Width
2 1/32 in
Overall Length
7 21/32 in
Exhaust Port Connection Size
30 mm
Inlet Port Connection Size
30 mm
Pilot Port Connection Size
30 mm

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
CERAM
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
43.5 psi
Power Consumption
2.7 W
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug
Valve Ways and Positions
5-Way/2-Position
Standards
ISO 5599-1
Shifting Technology
Solenoid/Pilot
Ambient Temp. Range
-15 Degrees to 66 Degrees C
Number of Ways
Five-Way
Operational Pressure Range
0 to 10.3 bar
NEMA Classification
NEMA 4
Number of Positions
Two-Position
ISO Class
5599-1
Inlet Port Connection Gender
Female
Operating Pressure - Minimum
0 psi
Includes Solenoid Coil
Solenoid Coil Included
Return Time
44 msec
Return Action
Detent
Product Type
Solenoid Air Control Valve
Includes Mounting Hardware
Hardware Not Included
Vacuum Rating
Not Vacuum Operable
Valve Action
Normally Open/Normally Closed
Flow Rate - Maximum
2,400 lpm
Coefficient of Volume (Cv)
7.5
Exhaust Port Connection Gender
Female
Number of Ports
5
Operating Temperature - Maximum
151 Degrees F
Operating Temperature - Minimum
5 Degrees F
Operating Pressure - Maximum
149 psi
NEMA Rating
4
Body Features
Double
For Media
Air
Actuator Type
Double Solenoid
Electrical Connection Type
Plug-In
Pilot Type
Internal Pilot

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Operational Pressure Range 0 to 10.3 bar, NEMA Classification NEMA 4, Body Style Base-Mounted, Pilot Pressure 43.5 psi, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 2.7 W, Ambient Temp. Range -15 Degrees to 66 Degrees C, Override Non-Locking, Overall Height 4 29/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.